This product requires certification to purchase.

Single Function Showerhead in Chrome

Hansgrohe

Croma Single Function Showerhead in Chrome

  • Fast #
  • Part #H26915001
  • Item #9301632
  • Manufacturer Part #26915001
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Single Function Showerhead in Chrome

  • Fast #
  • Part #H26915001
  • Item #9301632
  • Manufacturer Part #26915001
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Showerhead size: 8.66"
  • Spray modes: Rain air
  • 107 no-clog spray channels
  • Spray face finish: Fully-finished matching spray face
  • Flow: 1.75 gpm (6.6 l/min)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-19/50 in
Diameter
8-5/8 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Width
8-63/100 in
Characteristics & Features
Collection
Croma
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Plastic
Faucet Mount
Shower Arm Mount
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes