Single Handle Single Function Shower Faucet in Brushed Nickel
Croma Single Handle Single Function Shower Faucet in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium and thoughtful design: German spray design and high end engineering delivers the latest technology for a spectacular bathing experience
- Complete shower system in one box: Croma 220 RainAir showerhead, 9-inch showerarm, Ecostat S pressure balance shower trim, iBox Universal plus rough
- Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 gpm flow rate (check your local codes for flow standards)
- Easy adjust positioning: The large 26° range of the shower head connection system allows you to get just the right angle needed to fit your shower
- Style versatility: Sleek and elegant European styling blends well with most bathroom designs
- Simple to clean: The 107 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
-
Green
Specifications
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- Croma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-1/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- RainAir
- Trim Only:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes