This product requires certification to purchase.

Two Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Hansgrohe

Croma Two Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Brand image
Hansgrohe

Croma Two Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #H04908000
  • Item #8846125
  • Manufacturer Part #04908000
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium and Thoughtful Design: German spray design and high end engineering delivers the latest technology for a spectacular bathing experience
  • Total system in one box: Croma 220 Rain Showerhead, 9-inch Showerarm, Ecostat S Pressure Balance Shower Trim, Metris S Tub Spout, iBox Universal Plus Rough
  • Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 GPM flow rate (check your local codes for flow standards)
  • Easy adjust positioning: The large 26-degree range of the shower head connection system allows you to get just the right angle needed to fit your shower
  • Style Versatility: Sleek and elegant European styling blends well with most bathroom designs
  • Simple to clean: The 107 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Croma
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
8-5/8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
15 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
5-7/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Ferguson Loader Loading animation for Ferguson.com