This product requires certification to purchase.

Two Handle Single Function Lever Bathtub & Shower Faucet in Brushed Nickel

Hansgrohe

Croma Two Handle Single Function Lever Bathtub & Shower Faucet in Brushed Nickel

  • Fast #
  • Part #H04908820
  • Item #8846098
  • Manufacturer Part #04908820
5 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Two Handle Single Function Lever Bathtub & Shower Faucet in Brushed Nickel

  • Fast #
  • Part #H04908820
  • Item #8846098
  • Manufacturer Part #04908820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium and thoughtful design: German spray design and high end engineering delivers the latest technology for a spectacular bathing experience
  • Total system in one box: Croma 220 rain showerhead, 9-inch showerarm, Ecostat S pressure balance shower trim, Metris S tub spout, iBox universal plus rough
  • Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 gpm flow rate (check your local codes for flow standards)
  • Easy adjust positioning: The large 26-degree range of the shower head connection system allows you to get just the right angle needed to fit your shower
  • Style Versatility: Sleek and elegant European styling blends well with most bathroom designs
  • Simple to clean: The 107 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Croma
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/8
Diameter:
8-5/8
Escutcheon Height:
6-1/4
Escutcheon Width:
6-1/4
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6-1/4
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
9-1/4
Showerhead Flow Rate:
2.0
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
Tub Spout Reach:
5-7/8
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
8-5/8