This product requires certification to purchase.

Two Handle Single Function Shower System in Brushed Nickel

Hansgrohe

Croma Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #H04530820
  • Item #5172771
  • Manufacturer Part #04530820
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #H04530820
  • Item #5172771
  • Manufacturer Part #04530820
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower outlet flow: 2.0 gpm
  • Locking push-button diverts flow to hand shower
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Croma
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Flow Rate:
2.0 gpm
Height:
45-1/8 in
IAPMO Listed:
No
Length:
41-1/10 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Slide Bar Height:
45-1/8 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
12-3/5 in