Multi Function Hand Shower in Polished Chrome with White
Crometta 100 Multi Function Hand Shower in Polished Chrome with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angle-adjustable handshower holder slides easily and locks in place for easy control
- Low-flow compliant - 2.0 GPM
- Spray modes: Full, Pulsating Massage, Intense Turbo
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Crometta 100
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/White
- Depth:
- 11-1/2 in
- Diameter:
- 5.25 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 26-3/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-9/10 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 26-3/8 in
- Hose Included:
- No
- Hose Length:
- 63 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9-7/8 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Jets:
- 3
- Pause Control:
- No
- Product Type:
- Hand Shower Set
- Showerhead Function:
- Multi
- Slide Bar Height:
- 26-3/8 in
- Spray Type:
- Full, Pulsating Massage, Intense Turbo
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-7/8 in