Single Function Showerhead in Chrome
Crometta E Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower head size: 9-1/2 x 9-1/2
- Spray modes: Rain
- 206 no-clog spray channels
- Spray face finish: Fully-finished matching spray face
- Flow: 1.75 gpm (6.6 l/min)
- Leed: 25% reduction - max. 7.1 l/min
- Breeam: Level 4 - max. 7.0 l/min
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Crometta E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/50 in
- Diameter:
- 9-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 2-19/50 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2 in