This product requires certification to purchase.

63 in. Handshower Hose in Brushed Nickel

Hansgrohe

DesignFlex 63 in. Handshower Hose in Brushed Nickel

  • Fast #
  • Part #H28260820
  • Item #10373373
  • Manufacturer Part #28260820
3.2 out of 5 Customer Rating
Brand image
Hansgrohe

DesignFlex 63 in. Handshower Hose in Brushed Nickel

  • Fast #
  • Part #H28260820
  • Item #10373373
  • Manufacturer Part #28260820
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
DesignFlex
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Plastic
Type:
H28260820