DESIGNFLEX TEXTILE HANDSHOWER HOSE 63 IN BRUSHED BLACK CHROME
DesignFlex DESIGNFLEX TEXTILE HANDSHOWER HOSE 63 IN BRUSHED BLACK CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- DesignFlex
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Black Chrome
- Material:
- Plastic
- Type:
- H28260340