This product requires certification to purchase.

Multi Function Hand Shower in Matte White (Shower Hose Sold Separately)

Hansgrohe

DogShower Multi Function Hand Shower in Matte White (Shower Hose Sold Separately)

  • Fast #
  • Part #H04973700
  • Item #9793273
  • Manufacturer Part #04973700
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

DogShower Multi Function Hand Shower in Matte White (Shower Hose Sold Separately)

  • Fast #
  • Part #H04973700
  • Item #9793273
  • Manufacturer Part #04973700
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • BETTER BATHING EXPERIENCE: Hansgrohe shower specialists optimized the spray performance to fully rinse shampoo and clean paws - all with reduced noise and easy clean up
  • THOROUGH RINSING: The sturdy yet flexible silicone nozzles rinse out shampoo easily, even from thick undercoat
  • COMFORTABLE: The comfort handle and curved design combine to provide fatigue-free grooming
  • SPRAY MODES: The DogShower features a deep fur jet for the body, a gentle leg jet for targeted cleaning, and a powerful rinse for dirty paws.
  • EASY SPRAY SELECT: A simple push of the Select button makes it easy to choose the desired spray type.
  • LESS MESSES: The water flow automatically reduces when the boost button on the handle is released, preventing extra water spray in the bathroom.
  • EASY CLEAN: The soft and sturdy silicone nozzles are easy to clean, simply wipe any excess fur off with your hands
  • INCLUDED COMPONENTS: This product includes the DogShower and QuickConnect adapter
  • EASY INSTALLATION: The DogShower simply screws onto a standard 1/2-inch shower connection. The QuickConnect adapter allows for easy switching to and from an everyday handshower
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.5
Collection:
DogShower
Color Finish Category:
Whites
Color Finish Name:
Matte White
Depth:
2-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-1/2 in
Hand Shower Flow Rate:
1.75 gpm
Height:
11 in
Hose Included:
No
Hose Length:
63 in
IAPMO Listed:
Yes
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
WaterSense Labeled:
Yes
Width:
2-1/2 in