Multi Function Hand Shower in Matte White
DogShower Multi Function Hand Shower in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GENEROUS WATER COVERAGE: The in hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- WATER FLOW: The 1.75 GPM flow rate provides efficient results
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- EASY INSTALLATION: hansgrohe hand showers are easy to install, simply take your old showerhead or hand shower off and replace it with your new one. If replacing a showerhead, required hose and shower arm mount are included.
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
- RANGE OF SPRAY MODES: This hand shower features 3 sprays: Fur Spray, Leg Spray, Paw Spray that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- CONNECTION DETAILS: Required a shower hose and shower arm mount for installation included
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- DogShower
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 2-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Length:
- 2-1/2 in
- Pause Control:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in