This product requires certification to purchase.

Drain with Pop-Up Assembly in Polished Chrome

Hansgrohe

Drain with Pop-Up Assembly in Polished Chrome

  • Fast #
  • Part #H88509000
  • Item #3511361
  • Manufacturer Part #88509000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Drain with Pop-Up Assembly in Polished Chrome

  • Fast #
  • Part #H88509000
  • Item #3511361
  • Manufacturer Part #88509000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Limited consumer warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Overflow Included:
No
Product Type:
Pop-Up Drain Assembly
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tailpiece Style:
Straight