CCY PRESSURE BALANCE TRIM CLASSIC SQUARE WITH DIVERTER IN BRUSHED BRONZE
Ecostat Classic CCY PRESSURE BALANCE TRIM CLASSIC SQUARE WITH DIVERTER IN BRUSHED BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Temperature and on/off control for two outlets
- Multiple outlets can be run simultaneously
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecostat Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 4-1/8
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Spray Type:
- Aerated
- Trim Only:
- Yes
- Type:
- H15865141
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-3/4