Two Handle Bathtub & Shower Faucet in Rubbed Bronze (Trim Only)
Ecostat Classic Two Handle Bathtub & Shower Faucet in Rubbed Bronze (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
- Easy select control: The handle controls the water temperature, giving you complete freedom of your shower temperature. The select buttons provides easy on/off for each shower function with a single touch
- Style versatility: Square shower select trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
- Anti-scald feature: Anti-scald 100<lt/> DEG/<gt/> safety button helps prevent the water temperature from exceeding 100<lt/> DEG/<gt/> F
- Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- Full temperature control: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
- Accessibility: The trim plate can be easily removed to access the service stops, making it less intrusive to service your ibox if needed
- Required parts: This product requires the ibox universal plus rough (part no. 01850181) for installation
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Ecostat Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Escutcheon Height:
- 6-3/8
- Escutcheon Width:
- 6-3/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic