Two Handle Pressure Balancing Valve Trim with Diverter in Brushed Nickel
Ecostat Classic Two Handle Pressure Balancing Valve Trim with Diverter in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature and on/off control for 2 outlets
- Outlets may be operated simultaneously
- Flow: 4.5 gpm (17 L/Min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecostat Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.5 gpm
- Handle Type:
- Lever
- Height:
- 8 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- Width:
- 6-3/4 in