This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Brushed Nickel

Hansgrohe

Ecostat Classic Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15728821
  • Item #7503292
  • Manufacturer Part #15728821
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Ecostat Classic Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15728821
  • Item #7503292
  • Manufacturer Part #15728821
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
  • Easy select control: The handle controls the water temperature, giving you complete freedom of your shower temperature. The SELECT buttons provides easy on/off for each shower function with a single touch
  • Style versatility: Square Shower Select trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
  • Anti-scald feature: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • Full temperature control: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • Accessibility: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • Required parts: This product requires the iBox universal plus rough (Part No. 01850181) for installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2002
Collection:
Ecostat Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-2/5 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
6.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No