Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Matte Black
Ecostat Classic Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Matte Black
Product Details
Product Details
- Thermostatic cartridge, Shut-off/ diverter valve
- Volume control and diverter for 2 outlets
- Flow: 6.0 gpm (22.7 L/Min)
- Optimized for water-efficient shower products
- Anti-scald 100° safety stop
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecostat Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-3/8
- Escutcheon Width:
- 6-3/8
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic, Volume Control, Transfer & Diverter