ECOSTAT S PRESSURE BALANCE TRIM IN BRUSHED BRONZE
Ecostat S ECOSTAT S PRESSURE BALANCE TRIM IN BRUSHED BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- EASY CONTROL: Single handle controls water flow, volume, and temperature
- QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
- SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
- SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
- REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecostat S
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 2-2/5
- Diameter:
- 5-9/10
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-2/5
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No