Two Handle Thermostatic Valve Trim in Brushed Black Chrome
Ecostat S Two Handle Thermostatic Valve Trim in Brushed Black Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
- Easy control: The top handle controls water volume and diverts water from first outlet to second outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1° F
- Full temperature control: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
- Anti-scald feature: Anti-scald 100< DEG/> safety button helps prevent the water temperature from exceeding 100< DEG/> F
- Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- Style versatility: S trim model styles pair well with Hansgrohe Metris S and Talis S product collections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecostat S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-181/500 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 5-189/200 in