This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Brushed Nickel

Hansgrohe

Ecostat S Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15757821
  • Item #7503297
  • Manufacturer Part #15757821
4 out of 5 Customer Rating
Brand image
Hansgrohe

Ecostat S Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15757821
  • Item #7503297
  • Manufacturer Part #15757821
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • EASY CONTROL: The top handle controls water volume to single outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1 degree F
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • STYLE VERSATILITY: S Trim model styles pair well with Hansgrohe Metris S and Talis S product collections
  • SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter
5.9 in
Escutcheon Height
7-3/8 in
Escutcheon Width
5-7/8 in
Faucet Connection Size
3/4 in
Flow Rate
6.0 gpm
Height
7-3/8 in
Width
5-7/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Ecostat S
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No