Two Handle Thermostatic Valve Trim with Volume Control in Matte Black
Ecostat S Two Handle Thermostatic Valve Trim with Volume Control in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Ceramic cartridge
- Volume control for 1 outlet
- Flow: 6.0 GPM (22.7 L/min)
- Optimized for water-efficient shower products
- Anti-scald 100° safety stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Ecostat S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 5-7/8
- Escutcheon Width:
- 5-7/8
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic, Volume Control