Single Handle Diverter or Volume Control Valve Trim in Matte Black
Ecostat Single Handle Diverter or Volume Control Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Basic set
- Handle, sleeve, escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ecostat
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-1/8
- Escutcheon Width:
- 6-1/8
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control