Single Handle Diverter Valve Trim in Matte Black
Ecostat Single Handle Diverter Valve Trim in Matte Black
Product Details
Product Details
- Comfort thermostat concealed for 2 outlets: such as handheld shower and shower head
- Easy control: Single handle diverts water from the first outlet to the second outlet (showerhead, tub spout, handshower, etc)
- The single handle allows you to conveniently switch between handheld shower and shower head
- Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- Includes handle, sleeve, function block, escutcheon and shut-off/diverter valve
- Bold contrast: Trendy matte black is a good fit for modern architecture
- Required parts: This product requires Quattro Diverter rough (15930181), Quattro Green Diverter (15936181), or Trio Diverter (15984181) for Installation
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Ecostat
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Cradle to Cradle:
- No
- Escutcheon Height:
- 4-1/4
- Escutcheon Width:
- 4-1/4
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/4
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 3/4
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/4