Single Handle Pressure Balancing Valve Trim in Brushed Bronze
Ecostat Square Single Handle Pressure Balancing Valve Trim in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comfort thermostat concealed for 2 outlets: such as handheld shower and shower head
- High-quality pressure balanced cartridge which controls the Water flow, volume, and temperature
- Quiet operation: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during use
- The single handle allows you to conveniently control water volume and temperature
- Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- Includes handle, sleeve, function block, and escutcheon
- Unique style: The high-quality, brushed bronze-colour surface finish creates a harmonious and warm ambiance
- Required parts: This product requires the iBox Universal Plus Rough (Part No. 01850181) for Installation
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Ecostat Square
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Cradle to Cradle:
- No
- Escutcheon Height:
- 6-1/8
- Escutcheon Width:
- 6-1/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-3/50
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 5-7/8