Two Handle Thermostatic Valve Trim in Brushed Bronze
Ecostat Square Two Handle Thermostatic Valve Trim in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comfort thermostat concealed for 2 outlets: such as handheld shower and shower head
- High-quality thermostat cartridge which controls the temperature evenly and precisely
- More safety: a button on the handle only releases hot water when required and prevents the temperature from becoming too high (SafetyStop)
- The second handle allows you to conveniently switch between handheld shower and shower head and to control the water volume
- Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- Includes handles, sleeve, function block, escutcheon and shut-off/diverter valve
- Unique style: The high-quality, brushed bronze-colour surface finish creates a harmonious and warm ambiance
- Required parts: This product requires the iBox Universal Plus Rough (Part No. 01850181) for Installation
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Ecostat Square
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Cradle to Cradle:
- No
- Escutcheon Height:
- 6-1/8 in
- Escutcheon Width:
- 6-1/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in