This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Matte Black

Hansgrohe

Ecostat Square Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #H15714671
  • Item #9009069
  • Manufacturer Part #15714671
4 out of 5 Customer Rating
Brand image
Hansgrohe

Ecostat Square Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #H15714671
  • Item #9009069
  • Manufacturer Part #15714671
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
  • Easy control: The top handle controls water volume and diverts water from first outlet to second outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1° F
  • Full temperature control: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • Anti-scald feature: Anti-scald 100< DEG/> safety button helps prevent the water temperature from exceeding 100< DEG/> F
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Style versatility: Square trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
  • Flow: 6.0 gpm (22.7 l/min)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CSA Certified:
CSA B45.5 2002
Collection:
Ecostat Square
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/8 in
Escutcheon Width:
6-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic