This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brushed Bronze

Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim in Brushed Bronze

  • Fast #
  • Part #H04447140
  • Item #9793393
  • Manufacturer Part #04447140
5 out of 5 Customer Rating
Brand image
Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim in Brushed Bronze

  • Fast #
  • Part #H04447140
  • Item #9793393
  • Manufacturer Part #04447140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SLEEK DESIGN: Precision German design and engineering delivers exceptional performance and durability within a clean screw free plate
  • EASY CONTROL: The top handle diverters water from the first outlet to the second outlet (showerhead, tub spout, hand shower, etc), and the bottom handle controls water flow, volume, and temperature
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY ADJUST POSITIONING: The 26-degree range allows you to get just the right angle needed to fit your shower
  • RANGE OF SPRAY MODES: This showerhead features sprays: that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any shower arm
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Ecostat
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Diameter:
6-3/4
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
4.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/4
Number of Handles:
Two Handle
PipeTubing Size:
3/4
Product Type:
Valve Trim
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Dual
Trim Only:
Yes
Type:
H04447140
Valve Trim Type:
Pressure Balancing
Width:
6-3/4