Two Handle Pressure Balancing Valve Trim in Brushed Gold Optim
Ecostat Two Handle Pressure Balancing Valve Trim in Brushed Gold Optim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecostat
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: This product can expose you to one or more chemicals, including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-3/4 in