Two Handle Pressure Balancing Valve Trim in Matte White
Ecostat Two Handle Pressure Balancing Valve Trim in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- Sleek design - precision German design and engineering delivers exceptional performance and durability within a clean screw-free plate
- Easy control - the top handle diverters water from the first outlet to the second outlet (showerhead, tub spout, hand shower and more) and the bottom handle controls water flow, volume and temperature
- Style versatility - compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Easy installation - Hansgrohe showerheads are easy-to-install, simply take your old showerhead off and replace it with your new one
- Simple to clean - the easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Easy adjust positioning - the 26° range allows you to get just the right angle needed to fit your shower
- Range of spray modes - this showerhead features sprays that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- Connection details - contains standard 1/2 in connection to easily retrofit to any shower arm
- Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty - consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecostat
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 3-7/8
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Spray Type:
- Aerated
- Trim Only:
- Yes
- Type:
- H15862701
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-3/4