This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Diverter in Brushed Black Chrome

Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim with Diverter in Brushed Black Chrome

  • Fast #
  • Part #H15862341
  • Item #9792995
  • Manufacturer Part #15862341
5 out of 5 Customer Rating
Brand image
Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim with Diverter in Brushed Black Chrome

  • Fast #
  • Part #H15862341
  • Item #9792995
  • Manufacturer Part #15862341
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Sleek design: Precision German design and engineering delivers exceptional performance and durability within a clean screw free plate
  • Easy control: The top handle diverters water from the first outlet to the second outlet (showerhead, tub spout, hand shower, etc), and the bottom handle controls water flow, volume, and temperature
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: HansGROHE showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-lime scale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features sprays: That provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • Connection details: Contains standard 1/2 inch connection to easily retrofit to any shower arm
  • Installation notes: HansGROHE recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of HansGROHE products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Flow Rate
4.5 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Ecostat
Color Finish Category
Blacks
Color Finish Name
Brushed Black Chrome
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Spray Type
Aerated
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Valve Trim