Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black
Ecostat Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek design: Precision German design and engineering delivers exceptional performance and durability within a clean screw free plate
- Easy control: The top handle diverters water from the first outlet to the second outlet (showerhead, tub spout, hand shower, etc), and the bottom handle controls water flow, volume, and temperature
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Easy installation: HansGROHE showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- Simple to clean: The easy-to-clean anti-lime scale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
- Range of spray modes: This showerhead features sprays: That provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- Connection details: Contains standard 1/2 inch connection to easily retrofit to any shower arm
- Installation notes: HansGROHE recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of HansGROHE products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecostat
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Spray Type:
- Aerated
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter