This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Chrome

Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Chrome

  • Fast #
  • Part #H15862001
  • Item #9301892
  • Manufacturer Part #15862001
5 out of 5 Customer Rating
Brand image
Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Chrome

  • Fast #
  • Part #H15862001
  • Item #9301892
  • Manufacturer Part #15862001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Ecostat
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Mount:
Wall Mount
Flow Rate:
4.5 gpm
Handle Type:
Lever
Height:
7-3/4
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
Width:
6-3/4