Two Handle Thermostatic Valve Trim in Brushed Bronze
Ecostat Two Handle Thermostatic Valve Trim in Brushed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Ecostat
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Escutcheon Height:
- 5-9/10 in
- Escutcheon Width:
- 5-9/10 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic