This product requires certification to purchase.

Escutcheon in Polished Nickel

Hansgrohe

Escutcheon in Polished Nickel

  • Fast #
  • Part #H14019831
  • Item #3003009
  • Manufacturer Part #14019831
3.2 out of 5 Customer Rating
Brand image
Hansgrohe

Escutcheon in Polished Nickel

  • Fast #
  • Part #H14019831
  • Item #3003009
  • Manufacturer Part #14019831
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
  • FLEXIBLE CONFIGURATION: This is a baseplate that can also be installed over existing 3-hole counter configurations
  • VERSATILE STYLE: Pairs well with any Hansgrohe kitchen collection
  • PIECES INCLUDED: This product includes the baseplate
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/2 in
Faucet Part Type:
Escutcheon
Height:
1/4 in
Length:
10 in
Material:
Metal
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
10-1/2 in