This product requires certification to purchase.

External Vacuum Breaker Rubbed Bronze

Hansgrohe

External Vacuum Breaker Rubbed Bronze

  • Fast #
  • Part #H06510920
  • Item #3809423
  • Manufacturer Part #06510920
5 out of 5 Customer Rating
Brand image
Hansgrohe

External Vacuum Breaker Rubbed Bronze

  • Fast #
  • Part #H06510920
  • Item #3809423
  • Manufacturer Part #06510920
5 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits all 1/2" hoses
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
1-5/8 in
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov