This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Nickel

Hansgrohe

Finoris Single Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #H76445821
  • Item #9793297
  • Manufacturer Part #76445821
4.3 out of 5 Customer Rating
Brand image
Hansgrohe

Finoris Single Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #H76445821
  • Item #9793297
  • Manufacturer Part #76445821
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Leak-resistant: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Configuration: No-built-in diverter; must be paired with shower trim with diverter
  • Handle design: The double handle design makes this faucet easy to operate and get your perfect water temperature
  • Required parts: This tub filler requires the 3-Hole Roman Tub Set Rough No. 06607000 for installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Finoris
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
47-1/5 in
Faucet Connection:
NPT
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
9-1/5 in
Length:
47-1/5 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Single
Spout Height:
36-1/4 in
Spout Type:
Fixed
Tub Spout Reach:
9-1/4 in
WaterSense Labeled:
Yes