This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Matte Black

Hansgrohe

Finoris Single Handle Lever Floor Mount Filler in Matte Black

  • Fast #
  • Part #H76445671
  • Item #9793388
  • Manufacturer Part #76445671
5 out of 5 Customer Rating
Brand image
Hansgrohe

Finoris Single Handle Lever Floor Mount Filler in Matte Black

  • Fast #
  • Part #H76445671
  • Item #9793388
  • Manufacturer Part #76445671
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Leak-resistant: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Configuration: No-built-in diverter; must be paired with shower trim with diverter
  • Handle design: The double handle design makes this faucet easy to operate and get your perfect water temperature
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
47-1/5 in
Hand Shower Flow Rate
1.75 gpm
Height
9-1/5 in
Length
47-1/5 in
Spout Height
36-1/4 in
Tub Spout Reach
9-1/4 in
Characteristics & Features
Collection
Finoris
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function
Single
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes