Tub Spout in Matte Black
Finoris Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Robust material: Solid brass construction ensures a long product life
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Universal retrofit: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
- Connection details: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Finoris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-2/5
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2
- NSF Certified:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Tub Spout Reach:
- 6-7/8
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No