This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Hansgrohe

Finoris Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H76033821
  • Item #9793256
  • Manufacturer Part #76033821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Finoris Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H76033821
  • Item #9793256
  • Manufacturer Part #76033821
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elegant design: German design and engineering delivers consistent performance for all your bath faucet needs
  • Counter configuration: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • Robust materials: Solid brass construction ensures a long product life
  • Leak-resistant: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water flow: Low-Flow compliant rate of 1.2
  • Spray type: This faucet features the Aerated spray type which causes less splashing than traditional faucets
  • Stronger handle: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
14 in
Faucet Center Size
8 in
Faucet Height
5-3/8 in
Flow Rate
1.2 gpm
Height
5-3/10 in
Length
14 in
Maximum Deck Thickness
1-3/16 in
Spout Height
4-1/2 in
Spout Reach
6-5/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Finoris
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Spout Type
Fixed
Stream Type
Aerated
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes