This product requires certification to purchase.

Fixation Set Complete in Polished Chrome

Hansgrohe

Fixation Set Complete in Polished Chrome

  • Fast #
  • Part #H95049000
  • Item #3618920
  • Manufacturer Part #95049000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Fixation Set Complete in Polished Chrome

  • Fast #
  • Part #H95049000
  • Item #3618920
  • Manufacturer Part #95049000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6060
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Fixing Pack
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No