Supply Elbow in Matte Black
FixFit Supply Elbow in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- FUNCTIONALITY: Provides a sleek solution to connect your hand shower hose and is 2.4-inches in diameter
- PREMIUM FINISH: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with Hansgrohe Techniflex premium shower hoses
- WALL MOUNT: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with Hansgrohe Techniflex premium shower hoses
- BACKFLOW PREVENTION: Double check valve design to protect against water backflow
- INSTALLATION: First all 1/2-inch shower hoses, 1/2-inch nipple needs to stick out about 5/8-inch from the wall
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Collection:
- FixFit
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2 in
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Hansgrohe
- Height:
- 2-22/25 in
- IAPMO Listed:
- Yes
- Material:
- Metal
- Shower Arm Reach:
- 1-1/2 in
- WaterSense Labeled:
- No