1-1/4 in. Metal Sink Trap in Chrome
Flowstar S 1-1/4 in. Metal Sink Trap in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy to install: the siphon fits existing standard connections (input: G 1¼)
- Standard Installation for blocking water height 2.95 in
- Space saving: The straight waste pipe flows into a cup shaped vessel where the water is collectioned, preventing odors from being released.
- Shiny appearance: the brilliant chrome surface impresses with its long-lasting shine
- Box contents: escutcheon Diameter 2.83 in, immersion tube 5.5 in, wall pipe
- Premium materials are installed in all components - for more safety and sustainability in the home
- Hansgrohe Since 1901 - the premium brand for reliable bathroom and kitchen products
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Cleanout:
- Yes
- Color Finish Name:
- Chrome
- Connection Type:
- NPT
- Depth:
- 13-1/5 in
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 2-3/10 in
- Length:
- 13-1/5 in
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Trap Material:
- Metal
- Trap Size:
- 1-1/4 in
- Width:
- 3-1/2 in