This product requires certification to purchase.

16 oz. Deck Mount Soap & Lotion Dispenser in Brushed Black Chrome

Hansgrohe

Focus 16 oz. Deck Mount Soap & Lotion Dispenser in Brushed Black Chrome

  • Fast #
  • Part #H40438341
  • Item #9948773
  • Manufacturer Part #40438341
5 out of 5 Customer Rating
Brand image
Hansgrohe

Focus 16 oz. Deck Mount Soap & Lotion Dispenser in Brushed Black Chrome

  • Fast #
  • Part #H40438341
  • Item #9948773
  • Manufacturer Part #40438341
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exceptional design: German design and engineering delivers optimal performance for all of your kitchen needs
  • Above counter height: 2-3/4-inches
  • Diameter: 2-inches
  • Capacity: This soap dispenser has a storage capacity of 16 oz
  • Pieces included: This product includes the soap dispenser and bottle
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Non-corroding outlet pipe
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Capacity:
16 oz
Collection:
Focus
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Height:
2-79/100
Installation Type:
Deck Mount
Material:
Metal
Origin:
Global
Spout Reach:
3-7/8