This product requires certification to purchase.

2-3/4 in. 16 oz. Kitchen Soap Dispenser in Matte Black

Hansgrohe

Focus 2-3/4 in. 16 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #H40438671
  • Item #9948774
  • Manufacturer Part #40438671
3.5 out of 5 Customer Rating
Brand image
Hansgrohe

Focus 2-3/4 in. 16 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #H40438671
  • Item #9948774
  • Manufacturer Part #40438671
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exceptional design: German design and engineering delivers optimal performance for all of your kitchen needs
  • Above counter height: 2-3/4-inches
  • Diameter: 2-inches
  • Capacity: This soap dispenser has a storage capacity of 16 oz
  • Pipes included: This product includes the soap dispenser and bottle
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Focus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Fitting Size 1:
1-1/8 in
Fitting Sizes:
1-1/8 in
Height:
2-3/4 in
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
2-1/8 in
Number of Holes:
1 Hole
Spout Height:
2-3/8 in
Spout Reach:
3-7/8 in