This product requires certification to purchase.

Focus N Bar Faucet, 1.75 GPM in Chrome

Hansgrohe

Focus N Focus N Bar Faucet, 1.75 GPM in Chrome

  • Fast #
  • Part #H71802001
  • Item #7967198
  • Manufacturer Part #71802001
5 out of 5 Customer Rating
Brand image
Hansgrohe

Focus N Focus N Bar Faucet, 1.75 GPM in Chrome

  • Fast #
  • Part #H71802001
  • Item #7967198
  • Manufacturer Part #71802001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your kitchen faucet needs
  • CONFIGURATION: Must be installed in single-hole counter configuration
  • SPRAY MODE: This bar faucet features an aerated spray mode, which causes less splashing than traditional faucets
  • ROBUST MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • COMPATIBLE STYLE: This faucet coordinates well with the Focus N kitchen collection
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
Collection:
Focus N
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-3/4
Spout Reach:
7-1/2
Spout Swivel:
360°
Spout Type:
Swivel
Type:
H71802001
WaterSense Labeled:
No