Single Handle Pull Down and Pull Out Kitchen Faucet in Brushed Gold Optic
Focus N Single Handle Pull Down and Pull Out Kitchen Faucet in Brushed Gold Optic
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Superior design: German design and engineering delivers optimal performance for all of your kitchen faucet needs
- Flexible configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- Extended hose range: With the pull-out spout’s extended range, 150° swivel spout and two spray modes, kitchen tasks have never been so easy
- Sturdy materials: Solid brass construction; Ceramic cartridge ensures long-term, leak-free operation
- Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- Water flow: Low-flow compliant rate of 1.75 gpm
- Swivel range 360°
- Laminar spray, needle spray
- Toggle spray diverter
- MagFit magnetic sprayhead docking
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Focus N
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel