This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Hansgrohe

Focus N Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #H71800671
  • Item #9562361
  • Manufacturer Part #71800671
5 out of 5 Customer Rating
Brand image
Hansgrohe

Focus N Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #H71800671
  • Item #9562361
  • Manufacturer Part #71800671
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Superior design: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • Flexible configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • Extended hose range: With the pull-out spout’s extended range, 150° swivel spout and two spray modes, kitchen tasks have never been so easy
  • Sturdy materials: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water flow: Low-flow compliant rate of 1.75 GPM
  • Spray type: This faucet features laminar and needle sprays, which have a solid stream of water
  • Connection details: 3/8-inch connection hoses included for quick and easy DIY installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Focus N
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
8-1/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes