Tub Spout Bathroom Faucet Part in Brushed Nickel
Focus N Tub Spout Bathroom Faucet Part in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- STYLE VERSATILITY:The Focus N tub spout will blend seamlessly with the Hansgrohe Focus N bathroom collection
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
- CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
- UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
Specifications
- Collection:
- Focus N
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Material:
- Brass
- Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in