Tub Spout in Chrome
Focus N Tub Spout in Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- STYLE VERSATILITY:The Focus N tub spout will blend seamlessly with the Hansgrohe Focus N bathroom collection
- UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
- CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
Specifications
- ADA Compliant:
- No
- Collection:
- Focus N
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 8-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No