Single Handle Kitchen Faucet in Steel Optic
Focus Single Handle Kitchen Faucet in Steel Optic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- FAUCET SIZE: The Focus HighArc kitchen faucet has an overall height of inches and a spout reach of 8.6 inches.
- EXTENDED HOSE RANGE: With the pull-out spout’s 8.6 -inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.5
- SPRAY TYPE: This faucet features the Laminar and needle spray spray type which causes less splashing than traditional faucets
- CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Focus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- Deck Plate Included:
- No
- Faucet Height:
- 16-1/10 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Side Spray:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 8-3/5 in
- Supply Lines Included:
- Yes